ADAPTER SWVL 3/8IN FPT 1/2IN FNPSM STL

  • Mfr # 140568

  • Zoro # G221699189


product price:  $8.25
/ea

Key Features

Thread Size
3/8-18 x 1/2-14
Pipe Fitting Material
Steel
Connection Type
Female NPTF|Female NPSM Swivel
Max. Pressure
3000 psi
Overall Pipe Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140568
Zoro #
G221699189
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/2-14
Overall Pipe Length
1.65 in

Details

Pipe Fitting Material
Steel
Item
Adapter
Connection Type
Female NPTF|Female NPSM Swivel
Max. Pressure
3000 psi

Description

MIDLAND INDUSTRIES 140568 Swivel Adapter, 3/8-in Female NPTF x 1/2-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.