
ADAPTER SWVL 3/8IN MPT 3/8IN FNPSM STL
Mfr # 140466
Zoro # G921700628
product price: $7.99
/eaKey Features
Overall Pipe Length
1.45 in
Connection Type
Male NPTF|Female NPSM Swivel
Max. Pressure
3000 psi
Thread Size
3/8-18 x 3/8-18
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140466
Zoro #
G921700628
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.45 in
Thread Size
3/8-18 x 3/8-18
Details
Connection Type
Male NPTF|Female NPSM Swivel
Item
Adapter
Max. Pressure
3000 psi
Pipe Fitting Material
Steel
Standards
SAE 140130
Description
MIDLAND INDUSTRIES 140466 Swivel Adapter, 3/8-in Male NPTF x 3/8-in Female NPSM Swivel, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.