Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER SWVL 5/16IN HOSE 3/8IN BRS 3/4IN

  • Mfr # 32327

  • Zoro # G321697900


product price: $5.79
/ea

Key Features

For Use With
Hose Clamp, Similar Type Clamp or A Crimped Ferrule
Thread Size
5/8-18
Pipe Fitting Material
Brass
Hex Size
3/4 in
Connection Type
Hose|Female Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32327
Zoro #
G321697900
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8-18
Hex Size
3/4 in
Fitting Length
1.6 in
Width
0.8 in

Details

For Use With
Hose Clamp, Similar Type Clamp or A Crimped Ferrule
Pipe Fitting Material
Brass
Connection Type
Hose|Female Flared
Max. Pressure
150 psi
Item
Adapter

Description

MIDLAND INDUSTRIES 32327 Swivel Adapter, 5/16 in Hose x 3/8 in 45 deg Flared Female, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.