Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER SWVL HEX STR 1IN FGH BRS

  • Mfr # 30035

  • Zoro # G221697758


product price: $18.29
/ea

Key Features

Thread Size
1-11-1/2
Max. Working Pressure
75 psi
Height
1.5 in
Fitting Connection Type
Barbed|FGHT
Connection Size 2
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30035
Zoro #
G221697758
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-11-1/2
Height
1.5 in
Connection Size 2
1 in
Hex Size
1-1/2 in
Width
1.65 in
Connection Size 1
1 in
Length
2.3 in

Details

Max. Working Pressure
75 psi
Fitting Connection Type
Barbed|FGHT
Operating Temp. Range
35 to 100 deg F
Item
Adapter
Material
Brass
Includes
Washer

Description

MIDLAND INDUSTRIES 30035 Straight Hex Swivel Adapter, 1 in Garden Hose Barbed x 1 in FGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.