Tree Trimmer Pruning Shears Long Reach w/ Rotating Head & Sharp Bypass Loppers Tree Branch Cutter
- Mfr # KC8807-16
- Zoro # G222936771
product price:Â
$
75.95
/ea
Key Features
Color
Silver & Black
Tool Width
7.75 in
Overall Length
59 in
Tool Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC8807-16
- Zoro #
- G222936771
- UPC #
- 763961666882
- Country of Origin
- China
Dimensions
- Tool Width
- 7.75 in
- Overall Length
- 59 in
- Tool Height
- 1.25 in
Details
- Color
- Silver & Black
- Item
- Tree Trimmer
Description
Tackle tough tree pruning jobs with ease with the Long Reach Limb Cutter by Kings County Tools. These garden clippers are a boon to arborists and other outdoor workers who need to reach up high into branches for trimming, designed to give you years of use and make your pruning jobs much easier. These tree clippers are strong but light, with durable aluminum alloy handles, a hook on the back to aid in grabbing and pulling down loose branches, and a handy removable nylon harness to give your back a break when putting in long hours. The garden loppers feature a rotating cutting head that can cut branches up to 1.375-inches in diameter, depending on the tree species (for example, a pine branch would be softer and easier to cut than an oak branch). Kings County Tools is your source for garden supplies with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.