
ADAPTER SWVL HEX STR 3/8IN 3/4IN FGH BRS
Mfr # 30031
Zoro # G621698515
product price:Â $6.39
/eaKey Features
Connection Size 2
3/4 in
Hex Size
1.18 in
Fitting Connection Type
Barbed|FGHT
Operating Temp. Range
35 to 100 deg F
Includes
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30031
Zoro #
G621698515
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/4 in
Hex Size
1.18 in
Connection Size 1
3/8 in
Thread Size
3/4-11-1/2
Length
1.25 in
Width
1.85 in
Height
1.3 in
Details
Fitting Connection Type
Barbed|FGHT
Operating Temp. Range
35 to 100 deg F
Includes
Washer
Material
Brass
Max. Working Pressure
75 psi
Item
Adapter
Description
MIDLAND INDUSTRIES 30031 Straight Hex Swivel Adapter, 3/8 in Garden Hose Barbed x 3/4 in FGH, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.