ADAPTER SWVL HEX STR 5/8IN 3/4IN FGH BRS

  • Mfr # 30033

  • Zoro # G921698680


product price: $7.85
/ea

Key Features

Max. Working Pressure
75 psi
Includes
Washer
Material
Brass
Length
1.75 in
Thread Size
3/4-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30033
Zoro #
G921698680
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.75 in
Thread Size
3/4-11-1/2
Hex Size
1.18 in
Width
1.3 in
Height
1.2 in
Connection Size 2
3/4 in
Connection Size 1
5/8 in

Details

Max. Working Pressure
75 psi
Includes
Washer
Material
Brass
Item
Adapter
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
Barbed|FGHT

Description

MIDLAND INDUSTRIES 30033 Straight Hex Swivel Adapter, 5/8 in Garden Hose Barbed x 3/4 in FGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.