ADAPTER SWVL STR 3/4IN FGH 1/2IN FIP BRS

  • Mfr # 30001

  • Zoro # G121699104


product price:  $7.89
/ea

Key Features

Fitting Connection Type
FGHT|FIP
Operating Temp. Range
35 to 100 deg F
Material
Brass
Width
1.1 in
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30001
Zoro #
G121699104
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.1 in
Hex Size
1 in
Connection Size 2
1/2 in
Length
1.1 in
Connection Size 1
3/4 in
Thread Size
3/4-11-1/2 x 1/2-14
Height
1 in

Details

Fitting Connection Type
FGHT|FIP
Item
Adapter
Operating Temp. Range
35 to 100 deg F
Material
Brass
For Use With
Garden Hose
Includes
Washer

Description

MIDLAND INDUSTRIES 30001 Straight Swivel Adapter, 3/4 in FGH x 1/2 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.