ARO 210 Interchange Female Coupler, 1/4-in Body, 1/4-in Female NPT, Brass

  • Mfr # 28584

  • Zoro # G221698700


product price:  $18.75
/ea

Key Features

Material
Brass
Overall Length
1.8 in
Connection Type
Coupler | FNPT
Thread Size
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28584
Zoro #
G221698700
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.8 in
Thread Size
1/4-18

Details

Material
Brass
Item
Coupling
Connection Type
Coupler | FNPT

Description

The MIDLAND INDUSTRIES - 28584 is a brass quick-connect coupling for connecting compatible hose ends or threaded fittings used for fluid or air transfer. is a quick-connect coupler for tool-free connection and disconnection with compatible quick-connect components. for use with compatible quick-connect components and threaded fittings. The coupling features a FNPT threaded connection, enabling a threaded connection to fittings matching the specified FNPT thread size (1/4”-18).


Key Features:

  • Connection Type: Coupler with Female National Pipe Thread (FNPT)
  • Material: Brass construction
  • Thread Size: 1/4"-18
  • Overall Length: 1.8 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.