Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Coupler, 1/4-in Body, 1/4-in Male NPT, Steel
- Mfr # 28552S
- Zoro # G821701008
product price:Â
$
10.99
/ea
Key Features
Material
Steel
Connection Type
Coupler | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/4-18
Overall Length
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28552S
- Zoro #
- G821701008
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- Coupler | MNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/4-18
- Overall Length
- 0.95 in
Description
The MIDLAND INDUSTRIES - 28552S is a steel coupling designed for use in quick-connect systems. It is intended to connect compatible hose ends or equipment using a MNPT connection to help provide a sealing interface within the specified coupling fit. The coupling features a 1/4-18 MNPT connection type and measures 0.95 inches in overall length, facilitating compact and efficient installations.
Key Features:
- Connection Type: Coupler | MNPT, providing a male National Pipe Thread fitting.
- Material: Steel, offering steel construction for industrial and commercial applications.
- Finish/Coating: Green-blue zinc plating, provides a green-blue zinc-plated finish for corrosion resistance (within normal environmental conditions).
- Thread Size: 1/4-18, defining the nominal thread diameter and pitch.
- Overall Length: 0.95 in, overall length of 0.95 in and MNPT connection make it appropriate for installations requiring a small-profile component.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.