
ASSEMBLY SLV AND NUT HEX 1/4IN FLARELESS
Mfr # 20211
Zoro # G221700724
product price: $2.55
/eaKey Features
Fitting Length
0.35 in
Temp. Range (F)
-40 to 150 deg F
Connection Size (In.)
1/4 in
Pipe Fitting Material
Brass
Connection Type
Flareless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20211
Zoro #
G221700724
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.35 in
Connection Size (In.)
1/4 in
Hex Size
0.43 in
Width
0.4 in
Pipe Size - Pipe Fitting
1/4 in
Details
Temp. Range (F)
-40 to 150 deg F
Pipe Fitting Material
Brass
Connection Type
Flareless
Max. Pressure
300 psi
For Use With
Aluminum, Copper Tubing, Hard Plastic Tubing with Brass Sleeve
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Item
Nut
Description
MIDLAND INDUSTRIES 20211 Hex Nut and Sleeve Assembly, 1/4 in Flareless, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.