Zoro Homepage

ASSEMBLY SLV AND NUT HEX 3/8IN FLARELESS

  • Mfr # 20213

  • Zoro # G021698672


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Temp. Range (F)
-40 to 150 deg F
Max. Pressure
300 psi
Connection Type
Flareless
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Hex Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20213
Zoro #
G021698672
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Fitting Length
0.5 in
Connection Size (In.)
3/8 in
Width
0.55 in

Details

Temp. Range (F)
-40 to 150 deg F
Max. Pressure
300 psi
Connection Type
Flareless
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Item
Nut
For Use With
Aluminum, Copper Tubing, Hard Plastic Tubing with Brass Sleeve
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 20213 Hex Nut and Sleeve Assembly, 3/8 in Flareless, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.