
ASSORTMENT NIP 3/4IN STL 66 BK
Mfr # 973568
Zoro # G021701549
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
3/4 in
Overall Pipe Length
15.9 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973568
Zoro #
G021701549
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
3/4 in
Overall Pipe Length
15.9 in
Details
Item
Clamps
Pipe Fitting Material
Steel
Description
MIDLAND INDUSTRIES 973568 Nipple Assortment, 3/4 in, Steel, 66 -Piece
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.