
Auto Plug, 3/8 in 3/8 in Barbed, Steel
Mfr # 28524
Zoro # G721701467
product price: $3.55
/eaSold in multiples of 4 for $14.20
Key Features
Barb Size
3/8 in
Hose Fitting B Connection Type
Barbed
Hose Fitting A Size
3/8 in
Fitting Material
Steel
Fitting Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28524
Zoro #
G721701467
UPC #
-
Country of Origin
China
Dimensions
Barb Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Details
Hose Fitting B Connection Type
Barbed
Fitting Material
Steel
Fitting Connection Type
Barbed
Item
Plug
Description
28524 Auto Plug, 3/8 in 3/8 in Barbed, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.