Zoro Homepage

Automotive Interchange Plug, 3/8 in MIP, Steel

  • Mfr # 28512

  • Zoro # G321701386


original price: $4.59
9% off
new price: $4.15
/ea

Key Features

Connection Type
MIP
Overall Length
1.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28512
Zoro #
G321701386
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.75 in

Details

Connection Type
MIP
Material
Steel
Item
Plug

Description

28512 Automotive Interchange Plug, 3/8 in MIP, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.