Industrial Interchange Male Plug, 1/4-in Body, 3/8-in Male NPT, Steel
- Mfr # 28547
- Zoro # G621699413
Key Features
Specifications
Details
- MFR #
- 28547
- Zoro #
- G621699413
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Material
- Steel
- Connection Type
- Plug | MNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/4-18
- Overall Length
- 0.65 in
Description
The MIDLAND INDUSTRIES - 28547 is a quick connect fitting plug designed to connect to a compatible coupler using the specified 1/4"-18 MNPT male threaded end. It features a 1/4"-18 MNPT (male national pipe taper) threaded end for attachment. Manufactured from steel with a green-blue zinc plating finish, the plug is designed for quick connection and disconnection without hand tools when used with compatible couplers for use in specified fluid or air applications (compatible with the system fluids/pressures and temperatures when installed and used per manufacturer specifications). The compact fitting has an overall length of 0.65 inches, suitable for applications requiring a small-sized connection component.
Key Features:
- Connection Type: Plug with 1/4"-18 MNPT male threaded end
- Material: Steel body construction
- Finish/Coating: Green-blue zinc plating finish
- Overall Length: 0.65 inches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.