
Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua
Mfr # 947111
Zoro # G208036761
product price:Â $26.25
/eaKey Features
Ball Material
Brass Ball
Body Style
90 degree Angle
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
947111
Zoro #
G208036761
UPC #
-
Country of Origin
China
Details
Ball Material
Brass Ball
Body Style
90 degree Angle
Ball Port Style
Full Port
Description
pMMM Ball Valve, Right Angle, 14 in Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actuator, Brass Ball, 159 in Inlet to Outlet Length, 14 in Top to Inlet Center, Brass Body, Brass StemPacking NutNutCap Trim, PTFE SeatStuffing, Importp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.