Zoro Homepage

BODY ADPTR 1/2IN HOSE 3/8IN MPT BRS

  • Mfr # 38327

  • Zoro # G021701327


product price: $13.39
/ea

Key Features

Temp. Range (F)
-400 to 1200 deg F
Pipe Fitting Material
Brass
Fitting Length
1.9 in
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Thread Size
1-1/8-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38327
Zoro #
G021701327
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.9 in
Thread Size
1-1/8-20
Width
1.2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Temp. Range (F)
-400 to 1200 deg F
Pipe Fitting Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Item
Adapter
Connection Type
Hose|MPT
Standards
DOT Approved
Max. Pressure
125 psi
Fitting Side B Type
Male Pipe
Fitting Side A Type
Hose

Description

MIDLAND INDUSTRIES 38327 Adapter Body, 1/2 in Hose x 3/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.