Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BODY ADPTR 3/8IN HOSE 3/8IN MPT BRS

  • Mfr # 38325

  • Zoro # G521699247


product price: $7.89
/ea

Key Features

Temp. Range (F)
-400 to 1200 deg F
Max. Pressure
125 psi
Connection Type
Hose|MPT
Width
1.9 in
Thread Size
31/32-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38325
Zoro #
G521699247
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.9 in
Thread Size
31/32-20
Fitting Length
0.95 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Temp. Range (F)
-400 to 1200 deg F
Max. Pressure
125 psi
Connection Type
Hose|MPT
Item
Adapter
Pipe Fitting Material
Brass
Standards
DOT Approved
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Fitting Side B Type
Male Pipe
Fitting Side A Type
Hose

Description

MIDLAND INDUSTRIES 38325 Adapter Body, 3/8 in Hose x 3/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.