Zoro Homepage

BUSHING FACE 1/2IN NPTF 3/8IN NPTF BRS

  • Mfr # 28117

  • Zoro # G721699047


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Thread Size
1/2-14 x 3/8-18
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
NPT|NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28117
Zoro #
G721699047
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14 x 3/8-18
Width
0.75 in
Fitting Length
0.8 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
NPT|NPT
Max. Pressure
1200 psi
Item
Bushing
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28117 Face Bushing, 1/2 in NPTF x 3/8 in NPTF, 0.56 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.