Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX 1/2IN MNPT 3/8IN FNPT 1IN

  • Mfr # 28107

  • Zoro # G621700676


product price: $3.95
/ea

Key Features

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Hex Size
0.87 in
Connection Type
MNPT|FNPT
Fitting Length
0.8 in
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28107
Zoro #
G621700676
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.87 in
Fitting Length
0.8 in
Width
0.9 in
Thread Size
1/2-14 x 3/8-18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Bushing
Connection Type
MNPT|FNPT
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28107 Hex Bushing, 1/2 in MNPT x 3/8 in FNPT, 1 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.