Zoro Homepage

BUSHING HEX 1/2IN MPT 1/8IN FPT STL BK

  • Mfr # 67503

  • Zoro # G921701434


product price: $4.19
/ea

Key Features

Fitting Connection Type
MPT|FPT
Standards
RoHS Compliant
Pipe Fitting Material
Steel
Overall Pipe Length
0.9 in
Hex Size
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67503
Zoro #
G921701434
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
0.9 in
Hex Size
0.87 in

Details

Fitting Connection Type
MPT|FPT
Item
Bushing
Standards
RoHS Compliant
Pipe Fitting Material
Steel
Max. Pressure
150/300 psi

Description

MIDLAND INDUSTRIES 67503 Hex Bushing, 1/2 in MPT x 1/8 in FPT, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.