
BUSHING HEX 1/2IN MPT 3/8IN FPT STL BK
Mfr # 67505
Zoro # G421700173
original price: $4.15
9% off
new price: $3.75
/eaKey Features
Hex Size
0.87 in
Fitting Connection Type
MPT|FPT
Pipe Fitting Material
Steel
Max. Pressure
150/300 psi
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67505
Zoro #
G421700173
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.87 in
Overall Pipe Length
0.8 in
Details
Fitting Connection Type
MPT|FPT
Pipe Fitting Material
Steel
Max. Pressure
150/300 psi
Standards
RoHS Compliant
Item
Bushing
Description
MIDLAND INDUSTRIES 67505 Hex Bushing, 1/2 in MPT x 3/8 in FPT, Steel, Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.