
BUSHING HEX 1IN MPT 3/4IN FPT 3/4-14
Mfr # 44513LF
Zoro # G521698424
original price: $11.55
10% off
new price: $10.39
/eaKey Features
Fitting Connection Type
MPT|FPT
Pipe Fitting Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44513LF
Zoro #
G521698424
UPC #
-
Country of Origin
Multiple
Details
Fitting Connection Type
MPT|FPT
Pipe Fitting Material
Bronze
Item
Bushing
Description
MIDLAND INDUSTRIES 44513LF Hex Bushing, 1 in MPT x 3/4 in FPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.