
BUSHING HEX 3/8IN MNPT 1/4IN FNPT 3/4IN
Mfr # 28104
Zoro # G521699117
original price: $3.15
9% off
new price: $2.85
/eaKey Features
Connection Type
MNPT|FNPT
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Hex Size
3/4 in
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28104
Zoro #
G521699117
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
3/4 in
Fitting Length
0.7 in
Thread Size
3/8-18 x 1/4-18
Width
0.7 in
Details
Connection Type
MNPT|FNPT
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Item
Bushing
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Description
MIDLAND INDUSTRIES 28104 Hex Bushing, 3/8 in MNPT x 1/4 in FNPT, 3/4 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.