
BUSHING HEX 3/8IN MNPT 1/8IN FNPT 3/4IN
Mfr # 28103
Zoro # G921697966
original price: $2.55
10% off
new price: $2.29
/eaKey Features
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Hex Size
0.68 in
Thread Size
3/8-18 x 1/8-27
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28103
Zoro #
G921697966
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.68 in
Thread Size
3/8-18 x 1/8-27
Width
0.65 in
Fitting Length
0.65 in
Details
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Item
Bushing
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
MNPT|FNPT
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28103 Hex Bushing, 3/8 in MNPT x 1/8 in FNPT, 3/4 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.