Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX 3/8IN MPT 1/4IN FPT IRON

  • Mfr # 64502

  • Zoro # G721700286


product price: $15.15
/ea

Key Features

Overall Pipe Length
0.65 in
Basic Pipe Fitting Material
Iron
Max. Pressure
150 psi
Dia./Thread Size
3/8-18 x 1/4-18
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64502
Zoro #
G721700286
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
0.65 in
Dia./Thread Size
3/8-18 x 1/4-18
Hex Size
0.75 in
Width
0.75 in

Details

Basic Pipe Fitting Material
Iron
Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Fitting Connection Type
MPT|FPT
Item
Bushing

Description

MIDLAND INDUSTRIES 64502 Hex Bushing, 3/8 in MPT x 1/4 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.