Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX 3/8IN MPT 1/8IN FPT STL BK

  • Mfr # 67501

  • Zoro # G021700054


product price: $3.59
/ea

Key Features

Fitting Connection Type
MPT|FPT
Hex Size
0.68 in
Overall Pipe Length
0.65 in
Pipe Fitting Material
Steel
Max. Pressure
150/300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67501
Zoro #
G021700054
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.68 in
Overall Pipe Length
0.65 in

Details

Fitting Connection Type
MPT|FPT
Item
Bushing
Pipe Fitting Material
Steel
Max. Pressure
150/300 psi
Standards
RoHS Compliant

Description

MIDLAND INDUSTRIES 67501 Hex Bushing, 3/8 in MPT x 1/8 in FPT, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.