
BUSHING HEX RDCR 1-1/4IN MPT 1IN FPT PP
Mfr # 28675P
Zoro # G321699805
product price: $4.39
/eaKey Features
Thread Size
1-11-1/2
Outside Width
1.65 in
Pipe Fitting Material
Polypropylene
Length
1.85 in
Standards
NSF Certified, FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28675P
Zoro #
G321699805
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-11-1/2
Outside Width
1.65 in
Length
1.85 in
Details
Pipe Fitting Material
Polypropylene
Standards
NSF Certified, FDA Approved
Item
Bushing
Fitting Connection Type
MPT|FPT
Description
MIDLAND INDUSTRIES 28675P Reducer Hex Bushing, 1-1/4 in MPT x 1 in FPT, Polypropylene
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.