
BUSHING HEX RDCR 1/2IN MPT 1/4IN FPT BK
Mfr # 65504
Zoro # G821701367
product price: $9.89
/eaKey Features
Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
MPT|FPT
Overall Pipe Length
0.8 in
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65504
Zoro #
G821701367
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
0.8 in
Details
Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
MPT|FPT
Pipe Fitting Material
Iron
Item
Bushing
Standards
ASTM A197
Description
MIDLAND INDUSTRIES 65504 Reducer Hex Bushing, 1/2 in MPT x 1/4 in FPT, Iron, Black
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.