Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX RDCR 1/2IN MPT 3/8IN FPT

  • Mfr # 64505

  • Zoro # G921698185


product price: $8.95
/ea

Key Features

Temp. Range
-20 to 350 deg F
Width
1 in
Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Dia./Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64505
Zoro #
G921698185
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1 in
Dia./Thread Size
1/2-14
Overall Pipe Length
0.85 in
Hex Size
1.03 in

Details

Temp. Range
-20 to 350 deg F
Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Max. Pressure
150 psi
Standards
ASTM A197
Item
Bushing

Description

MIDLAND INDUSTRIES 64505 Reducer Hex Bushing, 1/2 in MPT x 3/8 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.