Zoro Homepage

BUSHING HEX RDCR 1/2IN MPT 3/8IN FPT BK

  • Mfr # 65505

  • Zoro # G121700794


original price: $5.55
10% off
new price: $4.99
/ea

Key Features

Pipe Fitting Material
Iron
Overall Pipe Length
0.85 in
Hex Size
1.03 in
Max. Pressure
150 psi
Fitting Connection Type
MPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65505
Zoro #
G121700794
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
0.85 in
Hex Size
1.03 in

Details

Pipe Fitting Material
Iron
Max. Pressure
150 psi
Item
Bushing
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Standards
ASTM A197

Description

MIDLAND INDUSTRIES 65505 Reducer Hex Bushing, 1/2 in MPT x 3/8 in FPT, Iron, Black

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.