Zoro Homepage

BUSHING HEX RDCR 1IN MPT 3/4IN FPT NYL

  • Mfr # 28672W

  • Zoro # G821699619


original price: $2.59
9% off
new price: $2.35
/ea

Key Features

Flared End Thread Size
1-11-1/2 x 3/4-14
Max. Pressure (PSI)
125 psi
Fitting Connection Type
MPT|FPT
Color
White
Temp. Range
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28672W
Zoro #
G821699619
UPC #
-
Country of Origin
United States

Dimensions

Flared End Thread Size
1-11-1/2 x 3/4-14

Details

Max. Pressure (PSI)
125 psi
Fitting Connection Type
MPT|FPT
Color
White
Temp. Range
-40 to 200 deg F
Basic Fitting Material
Nylon
Item
Bushing
Standards
FDA Requirements of Code of Federal Regulation Part 177.1500

Description

MIDLAND INDUSTRIES 28672W Reducer Hex Bushing, 1 in MPT x 3/4 in FPT, Nylon, White

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.