
BUSHING HEX RDCR 1IN MPT 3/4IN FPT SST
Mfr # 62513
Zoro # G821699664
original price: $23.55
10% off
new price: $21.19
/eaKey Features
Thread Size
1-11-1/2 x 3/4-14
Overall Pipe Length
1.3 in
Pipe Fitting Schedule/Class
150 lb
Connection Type
MPT|FPT
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62513
Zoro #
G821699664
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-11-1/2 x 3/4-14
Overall Pipe Length
1.3 in
Details
Pipe Fitting Schedule/Class
150 lb
Connection Type
MPT|FPT
Pipe Fitting Material
Stainless Steel
Max. Pressure
300 psi
Item
Bushing
Standards
ASTM A351
Description
MIDLAND INDUSTRIES 62513 Reducer Hex Bushing, 1 in MPT x 3/4 in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.