
BUSHING HEX RDCR 2IN MPT 1-1/2IN FPT BK
Mfr # 65531
Zoro # G721700606
original price: $10.99
10% off
new price: $9.89
/eaKey Features
Hex Size
2.48 in
Max. Pressure
150 psi
Standards
ASTM A197
Overall Pipe Length
2.45 in
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65531
Zoro #
G721700606
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
2.48 in
Overall Pipe Length
2.45 in
Details
Max. Pressure
150 psi
Item
Bushing
Standards
ASTM A197
Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Fitting Connection Type
MPT|FPT
Description
MIDLAND INDUSTRIES 65531 Reducer Hex Bushing, 2 in MPT x 1-1/2 in FPT, Iron, Black
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.