Zoro Homepage

BUSHING HEX RDCR 2IN MPT 1-1/4IN FPT

  • Mfr # 64530

  • Zoro # G221701011


original price: $18.99
10% off
new price: $17.09
/ea

Key Features

Overall Pipe Length
14.2 in
Dia./Thread Size
2-11-1/2
Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Hex Size
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64530
Zoro #
G221701011
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
14.2 in
Dia./Thread Size
2-11-1/2
Hex Size
2.48 in
Width
3.8 in

Details

Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Item
Bushing
Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Standards
ASTM A197

Description

MIDLAND INDUSTRIES 64530 Reducer Hex Bushing, 2 in MPT x 1-1/4 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.