Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX RDCR 3/4IN MPT 1/2IN FPT NYL

  • Mfr # 28668W

  • Zoro # G221701486


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Length (In.)
6.5 in
Pipe Fitting Connection Type
MPT|FPT
Connection
3/4 in x 1/2in
Standards
FDA Requirements of Code of Federal Regulation Part 177.1500
Flare Thread Size
3/4-14 x 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28668W
Zoro #
G221701486
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.5 in
Flare Thread Size
3/4-14 x 1/2-14

Details

Pipe Fitting Connection Type
MPT|FPT
Connection
3/4 in x 1/2in
Standards
FDA Requirements of Code of Federal Regulation Part 177.1500
Item
Bushing
Max. Pressure
125 psi
Temp. Range
-40 to 200 deg F
Material
Nylon

Description

MIDLAND INDUSTRIES 28668W Reducer Hex Bushing, 3/4 in MPT x 1/2 in FPT, Nylon, White

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.