Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX RDCR 3/4IN MPT 1/4IN FPT

  • Mfr # 64507

  • Zoro # G021699471


product price: $10.95
/ea

Key Features

Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Width
1.05 in
Basic Pipe Fitting Material
Iron
Dia./Thread Size
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64507
Zoro #
G021699471
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.05 in
Dia./Thread Size
3/4-14
Overall Pipe Length
1.25 in
Hex Size
1.15 in

Details

Item
Bushing
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Max. Pressure
150 psi
Standards
ASTM A197

Description

MIDLAND INDUSTRIES 64507 Reducer Hex Bushing, 3/4 in MPT x 1/4 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.