Zoro Homepage

BUSHING HEX RDCR 3/4IN MPT 1/4IN FPT SST

  • Mfr # 62507

  • Zoro # G421700982


product price: $8.99
/ea

Key Features

Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351
Max. Pressure
300 psi
Overall Pipe Length
1.15 in
Thread Size
3/4-14 x 1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62507
Zoro #
G421700982
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.15 in
Thread Size
3/4-14 x 1/4-18

Details

Pipe Fitting Schedule/Class
150 lb
Item
Bushing
Standards
ASTM A351
Max. Pressure
300 psi
Connection Type
MPT|FPT
Pipe Fitting Material
Stainless Steel

Description

MIDLAND INDUSTRIES 62507 Reducer Hex Bushing, 3/4 in MPT x 1/4 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.