
BUSHING HEX RDCR 4IN MPT 2IN FPT IRON
Mfr # 64541
Zoro # G721700071
product price: $71.45
/eaKey Features
Hex Size
3.31 in
Overall Pipe Length
4.35 in
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64541
Zoro #
G721700071
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
3.31 in
Overall Pipe Length
4.35 in
Dia./Thread Size
4-8
Width
4.4 in
Details
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Item
Bushing
Max. Pressure
150 psi
Standards
ASTM A197
Description
MIDLAND INDUSTRIES 64541 Reducer Hex Bushing, 4 in MPT x 2 in FPT, Iron, Galvanized
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.