
BUSHING HEX RDCR PAIT LT 1/2IN MNPT
Mfr # 28105L
Zoro # G521698943
product price: $4.29
/eaKey Features
Connection Type
MNPT|FNPT
Fitting Length
0.8 in
Hex Size
0.81 in
Thread Size
1/2-14 x 1/8-27
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28105L
Zoro #
G521698943
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.8 in
Hex Size
0.81 in
Thread Size
1/2-14 x 1/8-27
Width
0.9 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Connection Type
MNPT|FNPT
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Bushing
Standards
ASA, ASME Compliant, SAE
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Temp. Range (F)
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 28105L Light Pattern Reducer Hex Bushing, 1/2 in MNPT x 1/8 in FNPT, 0.81 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.