
BUSHING RDCR HEX 1/2IN MPT 1/4IN FPT STL
Mfr # 540684
Zoro # G621698126
product price: $3.15
/eaKey Features
Overall Pipe Length
0.75 in
Connection Type
Male NPTF|Female NPTF
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540684
Zoro #
G621698126
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
0.75 in
Details
Connection Type
Male NPTF|Female NPTF
Pipe Fitting Material
Steel
Item
Bushing
Description
MIDLAND INDUSTRIES 540684 Hex Pipe Reducer Bushing, 1/2-in Male NPTF x 1/4-in Female NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.