Zoro Homepage

BUSHING RDCR HEX 1IN MPT 1/2IN FPT STL

  • Mfr # 5406168

  • Zoro # G821701558


product price: $10.49
/ea

Key Features

Pipe Fitting Material
Steel
Max. Pressure
2000 psi
Connection Type
Male NPTF|Female NPTF
Overall Pipe Length
1.35 in
Standards
SAEF1 140140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406168
Zoro #
G821701558
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.35 in

Details

Pipe Fitting Material
Steel
Max. Pressure
2000 psi
Connection Type
Male NPTF|Female NPTF
Item
Bushing
Standards
SAEF1 140140

Description

MIDLAND INDUSTRIES 5406168 Hex Pipe Reducer Bushing, 1-in Male NPTF x 1/2-in Female NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.