Zoro Homepage

BUSHING TAPPED DBL 2IN MPT 1IN FPT IRON

  • Mfr # 65529DT

  • Zoro # G721700330


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Overall Pipe Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65529DT
Zoro #
G721700330
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
1.9 in
Dia./Thread Size
2-11-1/2
Width
2.3 in

Details

Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
MPT|FPT
Basic Pipe Fitting Material
Iron
Standards
ASTM A197
Item
Bushing

Description

MIDLAND INDUSTRIES 65529DT Double Tapped Bushing, 2 in MPT x 1 in FPT, Iron, Black

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.