CAP 1-1/4IN FPT IRON BK 150LB 1.28 IN L

  • Mfr # 65476

  • Zoro # G921700987


product price: $6.15
/ea

Key Features

Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Overall Pipe Length
2.1 in
Standards
ASTM A197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65476
Zoro #
G921700987
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.1 in

Details

Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Standards
ASTM A197
Item
Cap

Description

MIDLAND INDUSTRIES 65476 Cap, 1-1/4 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.