
CAP 1/2IN FPT IRON GALV 150LB 1/2-14
Mfr # 64473
Zoro # G921701151
product price: $4.85
/eaKey Features
Dia./Thread Size
1/2-14
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64473
Zoro #
G921701151
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1/2-14
Overall Pipe Length
1.1 in
Width
1.15 in
Details
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197
Basic Pipe Fitting Material
Iron
Item
Cap
Description
MIDLAND INDUSTRIES 64473 Cap, 1/2 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.