
CAP 1/2IN FPT NYL WHT 125 1/2-14
Mfr # 28642W
Zoro # G421699651
product price: $1.89
/eaKey Features
Flared End Thread Size
1/2-14
Color
White
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Standards
FDA requirements of Code of Federal Regulation part 177.1500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28642W
Zoro #
G421699651
UPC #
-
Country of Origin
United States
Dimensions
Flared End Thread Size
1/2-14
Details
Item
Cap
Color
White
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Standards
FDA requirements of Code of Federal Regulation part 177.1500
Description
MIDLAND INDUSTRIES 28642W Cap, 1/2 in FPT, Nylon, White, 125
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.