
CAP 2IN FPT BRZ 2-11-1/2 125LB 1.35 IN L
Mfr # 44478LF
Zoro # G021698481
product price:Â $60.29
/eaKey Features
Pipe Fitting Material
Bronze
Fitting Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44478LF
Zoro #
G021698481
UPC #
-
Country of Origin
Multiple
Details
Item
Cap
Pipe Fitting Material
Bronze
Fitting Connection Type
FPT
Description
MIDLAND INDUSTRIES 44478LF Cap, 2 in FPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.