Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP 3/4IN FPT IRON GALV 150LB 3/4-14

  • Mfr # 64474

  • Zoro # G221701103


product price: $6.39
/ea

Key Features

Basic Pipe Fitting Material
Iron
Dia./Thread Size
3/4-14
Temp. Range
-20 to 350 deg F
Overall Pipe Length
1.4 in
Standards
ASTM A197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64474
Zoro #
G221701103
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
3/4-14
Overall Pipe Length
1.4 in
Width
1.4 in

Details

Basic Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Item
Cap
Standards
ASTM A197
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 64474 Cap, 3/4 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.