
CAP 3/8IN 45 DEG FFL BRS 5/8-18 3/4IN
Mfr # 10077
Zoro # G821697943
original price: $2.99
10% off
new price: $2.69
/eaKey Features
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Fitting Connection Type
Female Flared
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10077
Zoro #
G821697943
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
5/8-18
Hex Size
3/4 in
Details
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Fitting Connection Type
Female Flared
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
Basic Fitting Material
Brass
Item
Cap
Description
MIDLAND INDUSTRIES 10077 Cap, 3/8 in 45 deg Female Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.